Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Insert, 1/2 in, Nylon

  • Mfr # N8TS6

  • Zoro # G1154221


product price: $1.15
/ea

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Tube Insert
Fitting Connection Type
Compression
Tube Size
1/2 in
Specific Pipe Fitting Shape
Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N8TS6
Zoro #
G1154221
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Compatible Tube Outer Diameter
1/2 in
Overall Length
7/8 in
Compatible Tube Inner Diameter
3/8 in

Details

Item
Tube Insert
Tube Fitting Material
Nylon
Specific Fitting Shape
Tube Insert
Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Support
Basic Pipe Fitting Shape
Support
Temp. Range
-40 Degrees to 200 Degrees F
Standards
FDA Approved, NSF/ANSI 51
Basic Pipe Fitting Material
Plastic
Max. Pressure
150 psi
Pipe Fitting Connection Type
Compression
Maximum Operating Temperature
200 Degrees F
Compatible Tube Material
Glass, Thermoplastic
Compatible Fitting Connection Type
Compression
Color
White
Application
Cooling, Food Process
Fitting Material
Nylon
System of Measurement
Imperial
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Insert
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
200 Degrees F
For Media Type
Beverages, Coolants, Food, Potable Water
Operating Temperature - Minimum
40 Degrees F

Description

Tube Insert, Application Cooling, Food Process, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 1/2 in, Compatible Tube Inner Diameter 3/8 in, Fitting Material Nylon, Material Grade Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 7/8 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.