Zoro Homepage

Tube Insert, 12 mm, Brass

  • Mfr # 0127 12 00

  • Zoro # G304850919


product price: $3.99
/ea

Key Features

Specific Fitting Shape
Tube Insert
Standards
CNOMO, PED, REACH, RoHS
Compatible Tube Inner Diameter
10 mm
System of Measurement
Metric
Compatible Tube Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0127 12 00
Zoro #
G304850919
UPC #
-
Country of Origin
Germany

Dimensions

Compatible Tube Inner Diameter
10 mm
Compatible Tube Outer Diameter
12 mm
Overall Length
18 mm

Details

Item
Tube Insert
Specific Fitting Shape
Tube Insert
Standards
CNOMO, PED, REACH, RoHS
System of Measurement
Metric
Compatible Tube Material
Polymer
Application
Compression, Cooling
Maximum Operating Pressure
797 psi
Maximum Operating Temperature
250 Degrees F
Fitting Material
Brass
Fitting Shape
Insert
Compatible Fitting Connection Type
Compression
For Media Type
Compressed Air, Coolants
Operating Temperature - Maximum
250 Degrees F
Material Grade
C26000
Operating Pressure - Maximum
797 psi

Description

Tube Insert, Application Compression, Cooling, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 12 mm, Compatible Tube Inner Diameter 10 mm, Fitting Material Brass, Material Grade C26000, Maximum Operating Pressure 797 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 18 mm, Specific Fitting Shape Tube Insert, System of Measurement Metric, Standards CNOMO, PED, REACH, RoHS, Compatible Tube Hardness Not Applicable, Compatible Tube Material Polymer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.