Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Insert, 1/4 in, Brass

  • Mfr # 63NTA-4

  • Zoro # G3947212


product price: $3.75
/ea

Key Features

Specific Fitting Shape
Tube Insert
Tube Size
1/4 in
Connection
Tube
Pressure (PSI)
150
Length
0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63NTA-4
Zoro #
G3947212
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Length
0.53 in
Compatible Tube Inner Diameter
1/4 in
Overall Length
17/32 in
Compatible Tube Outer Diameter
1/4 in

Details

Item
Tube Insert
Specific Fitting Shape
Tube Insert
Connection
Tube
Pressure (PSI)
150
For Use With
SAE J844 Tubing
Temp. Range
-40 Degrees to 200 Degrees F
Sub-Category
Inserts
Material
Stainless Steel
System of Measurement
Imperial
Application
Automotive
Compatible Fitting Connection Type
Compression
Maximum Operating Pressure
150 psi
Material Grade
304
Minimum Operating Temperature
40 Degrees F
Compatible Tube Material
Nylon, Stainless Steel
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Fitting Shape
Insert
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
40 Degrees F
For Media Type
Compressed Air

Description

Tube Insert, Application Automotive, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 1/4 in, Compatible Tube Inner Diameter 1/4 in, Fitting Material Brass, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 17/32 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Compatible Tube Hardness Not Applicable, Compatible Tube Material Nylon, Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.