Zoro Homepage

Tube Insert, 18 mm, Brass

  • Mfr # 0127 18 14

  • Zoro # G805386283


product price: $3.35
/ea

Key Features

Specific Fitting Shape
Tube Insert
Fitting Material
Brass
Compatible Tube Inner Diameter
14 mm
System of Measurement
Metric
Maximum Operating Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0127 18 14
Zoro #
G805386283
UPC #
-
Country of Origin
Germany

Dimensions

Compatible Tube Inner Diameter
14 mm
Overall Length
19 1/2 mm
Compatible Tube Outer Diameter
18 mm

Details

Item
Tube Insert
Specific Fitting Shape
Tube Insert
Fitting Material
Brass
System of Measurement
Metric
Maximum Operating Temperature
250 Degrees F
Compatible Tube Material
Polymer
Application
Compression, Cooling
Compatible Fitting Connection Type
Compression
Standards
CNOMO, PED, REACH, RoHS
Maximum Operating Pressure
536 psi
Fitting Shape
Insert
For Media Type
Compressed Air, Coolants
Operating Pressure - Maximum
536 psi
Operating Temperature - Maximum
250 Degrees F
Material Grade
C26000

Description

Tube Insert, Application Compression, Cooling, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 18 mm, Compatible Tube Inner Diameter 14 mm, Fitting Material Brass, Material Grade C26000, Maximum Operating Pressure 536 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 19 1/2 mm, Specific Fitting Shape Tube Insert, System of Measurement Metric, Standards CNOMO, PED, REACH, RoHS, Compatible Tube Hardness Not Applicable, Compatible Tube Material Polymer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.