Zoro Homepage

Tube Insert, 22 mm, Brass

  • Mfr # 0127 22 16

  • Zoro # G405307138


product price: $12.29
/ea

Key Features

Specific Fitting Shape
Tube Insert
Compatible Fitting Connection Type
Compression
Fitting Material
Brass
Application
Compression, Cooling
Compatible Tube Outer Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0127 22 16
Zoro #
G405307138
UPC #
-
Country of Origin
France

Dimensions

Compatible Tube Outer Diameter
22 mm
Overall Length
21 mm
Compatible Tube Inner Diameter
16 mm

Details

Item
Tube Insert
Specific Fitting Shape
Tube Insert
Compatible Fitting Connection Type
Compression
Fitting Material
Brass
Application
Compression, Cooling
System of Measurement
Metric
Material Grade
C26000
Standards
CNOMO, PED, REACH, RoHS
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
435 psi
Compatible Tube Material
Polymer
Fitting Shape
Insert
Operating Pressure - Maximum
435 psi
For Media Type
Compressed Air, Coolants
Operating Temperature - Maximum
250 Degrees F

Description

Tube Insert, Application Compression, Cooling, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 22 mm, Compatible Tube Inner Diameter 16 mm, Fitting Material Brass, Material Grade C26000, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 21 mm, Specific Fitting Shape Tube Insert, System of Measurement Metric, Standards CNOMO, PED, REACH, RoHS, Compatible Tube Hardness Not Applicable, Compatible Tube Material Polymer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.