Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Insert, 3/8 in, Nylon

  • Mfr # N6TS4

  • Zoro # G1575174


product price: $1.85
/ea

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Tube Insert
Fitting Connection Type
Compression
Tube Size
3/8 in
Standards
FDA Approved, NSF/ANSI 51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N6TS4
Zoro #
G1575174
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Compatible Tube Outer Diameter
3/8 in
Compatible Tube Inner Diameter
1/4 in
Overall Length
13/16 in

Details

Item
Tube Insert
Tube Fitting Material
Nylon
Specific Fitting Shape
Tube Insert
Fitting Connection Type
Compression
Standards
FDA Approved, NSF/ANSI 51
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Support
Max. Pressure
150 psi
Temp. Range
-40 Degrees to 200 Degrees F
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Support
Fitting Material
Nylon
Color
White
System of Measurement
Imperial
Maximum Operating Pressure
150 psi
Application
Cooling, Food Process
Minimum Operating Temperature
40 Degrees F
Compatible Tube Material
Glass, Thermoplastic
Compatible Fitting Connection Type
Compression
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Insert
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
150 psi
For Media Type
Beverages, Coolants, Food, Potable Water

Description

Tube Insert, Application Cooling, Food Process, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 3/8 in, Compatible Tube Inner Diameter 1/4 in, Fitting Material Nylon, Material Grade Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 13/16 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.