Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Insert, 5 mm, Brass

  • Mfr # 0127 05 00

  • Zoro # G205128124


product price: $2.89
/ea

Key Features

Specific Fitting Shape
Tube Insert
Standards
CNOMO, PED, REACH, RoHS
System of Measurement
Metric
Compatible Fitting Connection Type
Compression
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0127 05 00
Zoro #
G205128124
UPC #
-
Country of Origin
Germany

Dimensions

Compatible Tube Outer Diameter
5 mm
Overall Length
11 1/2 mm
Compatible Tube Inner Diameter
3 5/16 mm

Details

Item
Tube Insert
Specific Fitting Shape
Tube Insert
Standards
CNOMO, PED, REACH, RoHS
System of Measurement
Metric
Compatible Fitting Connection Type
Compression
Fitting Material
Brass
Fitting Shape
Insert
Maximum Operating Pressure
2,755 psi
Maximum Operating Temperature
250 Degrees F
Compatible Tube Material
Polymer
Application
Compression, Cooling
For Media Type
Compressed Air, Coolants
Operating Temperature - Maximum
250 Degrees F
Material Grade
C26000
Operating Pressure - Maximum
2,755 psi

Description

Tube Insert, Application Compression, Cooling, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 5 mm, Compatible Tube Inner Diameter 3 5/16 mm, Fitting Material Brass, Material Grade C26000, Maximum Operating Pressure 2,755 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 11 1/2 mm, Specific Fitting Shape Tube Insert, System of Measurement Metric, Standards CNOMO, PED, REACH, RoHS, Compatible Tube Hardness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.