Zoro Homepage
This item is Discontinued.
No Product Image Available

TUBE REDUCER (Discontinued)

  • Mfr # 67PLM-6M-10M
  • Zoro # G509810459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67PLM-6M-10M
Zoro #
G509810459
UPC #
-
Country of Origin
Spain

Description

Being the world's leader in push-to-connect fitting technology Parker's Prestolok PLM fittings offers the robustness, reliability and resistance to industrial fluids for the most demanding environments. Parker's Prestolok PLM metal fittings have a high phosphorous, FDA compliant, electroless nickel plating which is resistant to water, harsh detergents and other aggressive fluids. Prestolok PLM fittings are fitted with a FKM O-ring protected by a washer and can be used with all liquid and gaseous fluids compatible with these components. Prestolok PLM metal push in fittings reduce assembly time by eliminating the use of a sleeve and tightening of a nut required in compression style fittings. The spring collet gripping system makes the Prestolok PLM fitting suitable for both metal grooved and polymer tubing. All components in Prestolok PLM are silicone free. All Prestolok PLM fittings are 100% leak tested and date coded to guarantee quality and traceability. Cut down on assembly time with Parker Prestolok PLM quick connect fittings. Use with the following Parker Parflex Division tubing. Polyethylene Nylon Semi-rigid Nylon Grooved Stainless Steel Copper Polyurethane 95 Durometer Shore A FEP Markets: Industrial Chemical Automation Automotive Food processing Life science Features and Benefits: High phosphorous, FDA compliant, chemical resistant, electroless nickel plated collet and body FKM O-ring Chemical, corrosion and abrasion resistance Forged shapes Collet technology Inch & metric 5/32'' - 1/2'', 4mm - 14mm NPT, UNF, BSPT, BSPP, Metric threads Use with Polyethylene, Polyurethane 95 Durometer Shore A, FEP, Nylon, Semi-rigid Nylon, Grooved Stainless Steel & Copper Silicone free Compact and ergonomic Applications: Harsh detergents Wash down Hot/Cold water cleaning Steam Oils Welding robots Medical equipment Custom configurations and sizes are available upon request. Contact us for additional information.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.