Shop PARKER

Tubing, 11/16" Inside Dia., 50 ft. Tube L

  • Mfr # 103-0750031-NT-50
  • Zoro # G8041848

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Inside Dia.
11/16 in
Outside Dia.
3/4 in
Wall Thickness
0.03 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
103-0750031-NT-50
Zoro #
G8041848
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
11/16 in
Outside Dia.
3/4 in
Wall Thickness
0.03 in
Tube Length
50 ft
Tube Bend Radius
6 in
Overall Length
50 ft
Bend Radius
6 in
Outside Diameter
3/4 in
Inside Diameter
11/16 in
Wire Rope Length
50 ft
Length
50 ft
Fits Chest Size
Chemically Inert, Low Coefficient of Friction, Non-Wetting, Self-Extinguishing, Weldable

Details

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Max. Pressure
65 psi @ 73 Degrees F
Tube Color
Translucent
Item
Tubing
Temp. Range
-100 Degrees F to 400 Degrees F
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0 Compliant, USP Class VI
Application
Beverage, Chemical, Food, Water
Color
Beige
Material
FEP
Hardness
Shore D 55
Jacket Material
No Jacket
Maximum Operating Temperature
400 Degrees F
Tube Form
Straight
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Maximum Operating Pressure
65 psi @ 73 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Chemical Compatibility
Acetone, Chlorine, Ether, Iodine, Nitric Acid 35%, Zinc Chloride
Features
Chemically Inert, Low Coefficient of Friction, Non-Wetting, Self-Extinguishing, Weldable
Jacket Color
No Jacket
Stripe Color
No Stripe
Vacuum Rated
Vacuum Rated
Autoclavable
Yes
Petroleum Product Compatibility
Kerosene, Mineral Oil
Maximum Vacuum Pressure
28 in Hg
Peristaltic Pump Compatible
No
Minimum Operating Temperature
-100 Degrees F
Clarity
Semi-Clear
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant
System of Measurement
Inch
Reinforcement
Not Reinforced
Flexibility
Flexible
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Shell Material
FEP
Wire Color
Beige

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Beige, Hardness Shore D 55, Inside Diameter 11/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 65 psi @ 73 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.