Tubing, 3/16" Inside Dia., 50 ft. Tube L

  • Mfr # 103-0250031-NT-50

  • Zoro # G7826196


product price:  $128.53
/ea
Free Shipping & Returns

Key Features

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Inside Dia.
3/16 in
Outside Dia.
1/4 in
Wall Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103-0250031-NT-50
Zoro #
G7826196
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/16 in
Outside Dia.
1/4 in
Wall Thickness
0.031 in
Tube Length
50 ft
Tube Bend Radius
1 3/4 in
Overall Length
50 ft
Inside Diameter
3/16 in
Bend Radius
1 3/4 in
Outside Diameter
1/4 in

Details

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Max. Pressure
210 psi @ 73 Degrees F
Tube Color
Translucent
Item
Tubing
Temp. Range
-100 Degrees F to 400 Degrees F
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0 Compliant, USP Class VI
Color
Beige
Burst Pressure
700 psi
Application
Beverage, Chemical, Food, Water
Material
FEP
Clarity
Semi-Clear
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
Weight per Foot
0.02 lb/ft
System of Measurement
Inch
Maximum Operating Pressure
175 psi @ 73 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Tube Form
Straight
Vacuum Rated
Vacuum Rated
Petroleum Product Compatibility
Kerosene, Mineral Oil
Features
Chemically Inert, Low Coefficient of Friction, Non-Wetting, Self-Extinguishing, Weldable
Hardness
Shore D 55
Flexibility
Flexible
Peristaltic Pump Compatible
No
Chemical Compatibility
Acetone, Chlorine, Ether, Iodine, Nitric Acid 35%, Zinc Chloride
Jacket Color
No Jacket
Maximum Vacuum Pressure
28 in Hg
Maximum Operating Temperature
400 Degrees F
Autoclavable
Yes
Minimum Operating Temperature
-100 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Beige, Hardness Shore D 55, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 175 psi @ 73 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.