Tubing, 3/4" Inside Dia., 50 ft. Tube L

  • Mfr # 103-0830040-NT-50

  • Zoro # G8093745


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Inside Dia.
3/4 in
Outside Dia.
27/32 in
Wall Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-0830040-NT-50
Zoro #
G8093745
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/4 in
Outside Dia.
27/32 in
Wall Thickness
0.05 in
Tube Length
50 ft
Tube Bend Radius
6 in
Overall Length
50 ft
Inside Diameter
3/4 in
Bend Radius
6 in
Outside Diameter
27/32 in

Details

Tube Material
Fluorinated Ethylene Propylene
Tube Hardness
Shore D: 55
Max. Pressure
75 psi @ 73 Degrees F
Tube Color
Translucent
Temp. Range
-100 Degrees F to 400 Degrees F
Item
Tubing
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0 Compliant, USP Class VI
Application
Beverage, Chemical, Food, Water
Color
Beige
Material
FEP
Stripe Color
No Stripe
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant
Jacket Material
No Jacket
Petroleum Product Compatibility
Kerosene, Mineral Oil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Features
Chemically Inert, Low Coefficient of Friction, Non-Wetting, Self-Extinguishing, Weldable
Jacket Color
No Jacket
Maximum Vacuum Pressure
28 in Hg
Vacuum Rated
Vacuum Rated
Fitting Compatibility
Compression, Push-to-Connect
Peristaltic Pump Compatible
No
Hardness
Shore D 55
Chemical Compatibility
Acetone, Chlorine, Ether, Iodine, Nitric Acid 35%, Zinc Chloride
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-100 Degrees F
Flexibility
Flexible
Clarity
Semi-Clear
Autoclavable
Yes
Tube Form
Straight
Reinforcement
Not Reinforced
System of Measurement
Inch
Maximum Operating Pressure
75 psi @ 73 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Beige, Hardness Shore D 55, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 75 psi @ 73 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 27/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.