Tubing, Black, 250 ft. L, 1/2" Outside Dia.

  • Mfr # 95FR-8-BLK-0250

  • Zoro # G9659853


product price: $666.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 95
Inside Dia.
5/16 in
Outside Dia.
1/2 in
Wall Thickness
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95FR-8-BLK-0250
Zoro #
G9659853
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/16 in
Outside Dia.
1/2 in
Wall Thickness
0.09 in
Tube Length
250 ft
Outer Jacket Thickness
0.045 in
Bend Radius
2 in
Outside Diameter Tolerance
+/-0.01 in
Outside Diameter
1/2 in
Inside Diameter
5/16 in
Overall Length
250 ft

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 95
Max. Pressure
220 psi
Tube Color
Black
Tolerance
+/-0.010 in
Burst Pressure
660 psi
Standards
UL 94 V-0 Compliant Jacket Material
Item
Tubing
Temp. Range
-40 Degrees to 165 Degrees F
Color
Black
Material
Polyether Polyurethane
Application
Air, Water
System of Measurement
Inch
Maximum Operating Temperature
165 Degrees F
Weight per Foot
0.108 lb/ft
Industry Application
Robotic Welding
Tube Form
Straight
Clarity
Opaque
Minimum Operating Temperature
-40 Degrees F
Features
Halogen Free, Silicone Free
Flexibility
Flexible
Bonding
Bonded Straight
Hardness
Shore A 95
Jacket Color
Black
Maximum Operating Pressure
220 psi @ 73 Degrees F
Autoclavable
No
Resistance Properties
Flame Resistant, Weld Spatter Resistant
Stripe Color
No Stripe
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
No
Jacket Material
Thermoplastic
Reinforcement
Not Reinforced
Fitting Compatibility
Push-to-Connect
Material Trade Name
MicroWeld

Description

Tubing, Application Air, Water, Color Black, Hardness Shore A 95, Inside Diameter 5/16 in, Jacket Color Black, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 220 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1/2 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.