Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, 50 ft. L, 3/8" Outside Dia.

  • Mfr # 95FR-6-BLK-050

  • Zoro # G011220159


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Application
Air, Water
Color
Black
Material
Polyether Polyurethane
Standards
UL 94 V-0 Compliant Jacket Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95FR-6-BLK-050
Zoro #
G011220159
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outer Jacket Thickness
0.045 in
Outside Diameter Tolerance
+/-0.008 in
Overall Length
50 ft
Bend Radius
1 in
Inside Diameter
1/4 in
Outside Diameter
3/8 in

Details

Application
Air, Water
Color
Black
Material
Polyether Polyurethane
Standards
UL 94 V-0 Compliant Jacket Material
Burst Pressure
690 psi
Item
Tubing
Resistance Properties
Flame Resistant, Weld Spatter Resistant
Tube Form
Straight
Hardness
Shore A 95
Jacket Material
Thermoplastic
Weight per Foot
0.069 lb/ft
Peristaltic Pump Compatible
No
Industry Application
Robotic Welding
Material Trade Name
MicroWeld
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Jacket Color
Black
Flexibility
Flexible
Fitting Compatibility
Push-to-Connect
Maximum Operating Temperature
165 Degrees F
Autoclavable
No
Vacuum Rated
Not Rated for Vacuum
Clarity
Opaque
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Inch
Maximum Operating Pressure
230 psi @ 73 Degrees F
Features
Halogen Free, Silicone Free

Description

Tubing, Application Air, Water, Color Black, Hardness Shore A 95, Inside Diameter 1/4 in, Jacket Color Black, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 230 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Flame Resistant, Weld Spatter Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.