Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, 500 ft. L, 3/8" Outside Dia.

  • Mfr # 95FR-6-BLK-0500

  • Zoro # G9659713


product price: $883.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 95
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95FR-6-BLK-0500
Zoro #
G9659713
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.062 in
Tube Length
500 ft
Outer Jacket Thickness
0.045 in
Overall Length
500 ft
Outside Diameter Tolerance
+/-0.008 in
Bend Radius
1 in
Outside Diameter
3/8 in
Inside Diameter
1/4 in

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 95
Max. Pressure
230 psi
Tube Color
Black
Standards
UL 94 V-0 Compliant Jacket Material
Item
Tubing
Tolerance
+/-0.008 in
Burst Pressure
690 psi
Temp. Range
-40 Degrees to 165 Degrees F
Material
Polyether Polyurethane
Color
Black
Application
Air, Water
Autoclavable
No
Jacket Material
Thermoplastic
Stripe Color
No Stripe
Clarity
Opaque
Peristaltic Pump Compatible
No
Hardness
Shore A 95
Industry Application
Robotic Welding
Material Trade Name
MicroWeld
Reinforcement
Not Reinforced
Tube Form
Straight
System of Measurement
Inch
Fitting Compatibility
Push-to-Connect
Maximum Operating Temperature
165 Degrees F
Bonding
Bonded Straight
Weight per Foot
0.069 lb/ft
Resistance Properties
Flame Resistant, Weld Spatter Resistant
Features
Halogen Free, Silicone Free
Maximum Operating Pressure
230 psi @ 73 Degrees F
Jacket Color
Black
Minimum Operating Temperature
-40 Degrees F
Flexibility
Flexible
Vacuum Rated
Not Rated for Vacuum

Description

Tubing, Application Air, Water, Color Black, Hardness Shore A 95, Inside Diameter 1/4 in, Jacket Color Black, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 230 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 3/8 in, Overall Length 500 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.