Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Overall 100 ft L

  • Mfr # 95UM-8X1.5-BLK-0100

  • Zoro # G406439067


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1.5 mm
Color
Black
Application
Air, Water
Material
Polyurethane
Burst Pressure
570 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UM-8X1.5-BLK-0100
Zoro #
G406439067
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.5 mm
Inside Diameter
5 mm
Overall Length
100 ft
Outside Diameter
8 mm

Details

Color
Black
Application
Air, Water
Material
Polyurethane
Item
Tubing
Burst Pressure
570 psi
Fitting Compatibility
Compression, Push-to-Connect
For Fluid Type
Air, Water
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Reinforcement
Not Reinforced
Tube Form
Coil
Hardness
Shore A 90 to 95
For Location
Indoor, Outdoor
Features
Hydrolytic Stability
Vacuum Rated
Vacuum Rated
Maximum Operating Temperature
180 Degrees F
Food Application
Beverage
System of Measurement
Metric
Maximum Operating Pressure
190 psi @ 180 Degrees F
Beverage, Food, and Water Compatibility
Potable Water
Minimum Operating Temperature
-40 Degrees F
Clarity
Opaque
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Stripe Color
No Stripe
Jacket Color
No Jacket
Weight per Foot
0.024 lb/ft
Autoclavable
No
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Coil Weight
3 lb
Flexibility
Flexible
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Black, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 190 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 8 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.