Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Overall 100 ft L

  • Mfr # EB-53-0100

  • Zoro # G211220249


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Application
Air, Chemical, Fluid
Features
Made from 100% Virgin Resin Material
Standards
ASTM D-1248, ASTM D-1693
Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-53-0100
Zoro #
G211220249
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
5/16 in
Overall Length
100 ft
Inside Diameter
3/16 in
Bend Radius
1 13/100 in

Details

Item
Tubing
Application
Air, Chemical, Fluid
Features
Made from 100% Virgin Resin Material
Standards
ASTM D-1248, ASTM D-1693
Clarity
Opaque
Burst Pressure
580 psi
Minimum Operating Temperature
-80 Degrees F
For Fluid Type
Air, Potable Water, Water
Autoclavable
No
Resistance Properties
Crack Resistant
Flexibility
Flexible
Weight per Foot
0.02 lb/ft
For Environment
Chemical
Reinforcement
Not Reinforced
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
System of Measurement
Inch
Stripe Color
No Stripe
Industry Application
Pneumatics
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Temperature
150 Degrees F
For Location
Indoor, Outdoor
Hardness
Shore D 45
Jacket Color
No Jacket
Material
Polyethylene
Maximum Operating Pressure
145 psi @ 73 Degrees F
Tube Form
Coil
Color
Black
For Potable Water Use
Yes

Description

Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 145 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 5/16 in, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced, Standards ASTM D-1248, ASTM D-1693, Wall Thickness 0.062 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.