Zoro Homepage

Tubing, Black, Overall 100 ft L

  • Mfr # NB-2.5-025-0100

  • Zoro # G011220128


product price: $63.59
/ea

Key Features

Wall Thickness
0.025 in
Material
Nylon
Burst Pressure
1,200 psi
Color
Black
Minimum Operating Temperature
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-2.5-025-0100
Zoro #
G011220128
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.025 in
Outside Diameter
5/32 in
Bend Radius
1/2 in
Inside Diameter
3/32 in
Overall Length
100 ft

Details

Item
Tubing
Material
Nylon
Burst Pressure
1,200 psi
Color
Black
Minimum Operating Temperature
-65 Degrees F
Stripe Color
No Stripe
Petroleum Product Compatibility
Lubricants
Maximum Operating Pressure
300 psi @ 200 Degrees F
Hardness
Shore D 62
Clarity
Opaque
Jacket Color
No Jacket
Flexibility
Flexible
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
For Location
Indoor, Outdoor
Fitting Compatibility
Compression, Push-to-Connect
Industry Application
Machine Tools, Pneumatics, Robotics
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Maximum Operating Temperature
200 Degrees F
Autoclavable
No
System of Measurement
Inch
Weight per Foot
0.005 lb/ft
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
For Environment
Chemical
Reinforcement
Not Reinforced
Features
High-Grade Polyamide Resins for Strength and Flexibility
Tube Form
Coil
Resistance Properties
Abrasion Resistant, Chemical Resistant
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/32 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.