Zoro Homepage

Tubing, Black, Overall 100 ft L

  • Mfr # NB-3-046-0100

  • Zoro # G311220033


product price: $69.69
/ea

Key Features

Wall Thickness
0.046 in
Material
Nylon
Color
Black
Burst Pressure
2,000 psi
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-3-046-0100
Zoro #
G311220033
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.046 in
Outside Diameter
3/16 in
Bend Radius
11/25 in
Inside Diameter
3/32 in
Overall Length
100 ft

Details

Material
Nylon
Color
Black
Burst Pressure
2,000 psi
Item
Tubing
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Stripe Color
No Stripe
Tube Form
Coil
Petroleum Product Compatibility
Lubricants
For Location
Indoor, Outdoor
For Environment
Chemical
Minimum Operating Temperature
-65 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Weight per Foot
0.009 lb/ft
Maximum Operating Pressure
500 psi @ 200 Degrees F
Maximum Operating Temperature
200 Degrees F
Flexibility
Flexible
Resistance Properties
Abrasion Resistant, Chemical Resistant
Hardness
Shore D 62
Food and Beverage Compatibility
Potable Water
System of Measurement
Inch
Clarity
Opaque
Industry Application
Machine Tools, Pneumatics, Robotics
Features
High-Grade Polyamide Resins for Strength and Flexibility
Autoclavable
No
Jacket Color
No Jacket
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 500 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/16 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.