Zoro Homepage

Tubing, Black, Overall 100 ft L

  • Mfr # NB-4-035-0100

  • Zoro # G906439147


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.035 in
Material
Nylon
Burst Pressure
1,000 psi
Color
Black
Hardness
Shore D 62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-4-035-0100
Zoro #
G906439147
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.035 in
Outside Diameter
1/4 in
Overall Length
100 ft
Bend Radius
22/25 in
Inside Diameter
3/16 in

Details

Material
Nylon
Burst Pressure
1,000 psi
Item
Tubing
Color
Black
Hardness
Shore D 62
For Environment
Chemical
Petroleum Product Compatibility
Lubricants
Reinforcement
Not Reinforced
Features
High-Grade Polyamide Resins for Strength and Flexibility
Resistance Properties
Abrasion Resistant, Chemical Resistant
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
For Location
Indoor, Outdoor
Industry Application
Pneumatics, Machine Tools, Robotics
Clarity
Opaque
Flexibility
Flexible
Weight per Foot
0.011 lb/ft
Maximum Operating Pressure
250 psi @ 200 Degrees F
Tube Form
Coil
Beverage, Food, and Water Compatibility
Potable Water
System of Measurement
Inch
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
Autoclavable
No
Coil Weight
1.1 lb
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Jacket Color
No Jacket
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-65 Degrees F
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.