Zoro Homepage

Tubing, Black, Overall 100 ft L

  • Mfr # NB-6-050-0100

  • Zoro # G906439109


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.05 in
Material
Nylon
Burst Pressure
1,000 psi
Color
Black
Minimum Operating Temperature
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-6-050-0100
Zoro #
G906439109
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.05 in
Inside Diameter
9/32 in
Bend Radius
1 13/100 in
Overall Length
100 ft
Outside Diameter
3/8 in

Details

Material
Nylon
Burst Pressure
1,000 psi
Item
Tubing
Color
Black
Minimum Operating Temperature
-65 Degrees F
Hardness
Shore D 62
For Environment
Chemical
Resistance Properties
Abrasion Resistant, Chemical Resistant
Petroleum Product Compatibility
Lubricants
Reinforcement
Not Reinforced
System of Measurement
Inch
Maximum Operating Pressure
250 psi @ 200 Degrees F
Flexibility
Flexible
Jacket Color
No Jacket
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
For Location
Indoor, Outdoor
Autoclavable
No
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Industry Application
Pneumatics, Machine Tools, Robotics
Clarity
Opaque
Beverage, Food, and Water Compatibility
Potable Water
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Stripe Color
No Stripe
Tube Form
Coil
Weight per Foot
0.023 lb/ft
Coil Weight
2.3 lb
Features
High-Grade Polyamide Resins for Strength and Flexibility
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.