Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Overall 100 ft L

  • Mfr # NB10X1

  • Zoro # G606439096


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Color
Black
Burst Pressure
725 psi
Material
Nylon
Overall Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB10X1
Zoro #
G606439096
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Overall Length
100 ft
Inside Diameter
8 mm
Bend Radius
1 17/50 in
Outside Diameter
10 mm

Details

Color
Black
Burst Pressure
725 psi
Item
Tubing
Material
Nylon
Beverage, Food, and Water Compatibility
Potable Water
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-65 Degrees F
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Autoclavable
No
Jacket Color
No Jacket
Weight per Foot
0.02 lb/ft
Hardness
Shore D 62
Clarity
Opaque
Fitting Compatibility
Compression, Push-to-Connect
Petroleum Product Compatibility
Lubricants
For Environment
Chemical
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Flexibility
Flexible
Reinforcement
Not Reinforced
Resistance Properties
Abrasion Resistant, Chemical Resistant
Industry Application
Pneumatics, Machine Tools, Robotics
Coil Weight
3 lb
Features
High-Grade Polyamide Resins for Strength and Flexibility
Maximum Operating Pressure
181 psi @ 200 Degrees F
Tube Form
Coil
For Location
Indoor, Outdoor
Stripe Color
No Stripe
System of Measurement
Metric
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 181 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 10 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Wall Thickness 1 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.