Zoro Homepage

Tubing, Black, Overall 100 ft L

  • Mfr # NB12X1

  • Zoro # G206439144


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Material
Nylon
Burst Pressure
638 psi
Color
Black
Coil Weight
3.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB12X1
Zoro #
G206439144
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Bend Radius
1 77/100 in
Inside Diameter
10 mm
Overall Length
100 ft
Outside Diameter
12 mm

Details

Item
Tubing
Material
Nylon
Burst Pressure
638 psi
Color
Black
Coil Weight
3.6 lb
For Location
Indoor, Outdoor
Clarity
Opaque
Tube Form
Coil
Stripe Color
No Stripe
For Environment
Chemical
System of Measurement
Metric
Minimum Operating Temperature
-65 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Features
High-Grade Polyamide Resins for Strength and Flexibility
Jacket Color
No Jacket
Hardness
Shore D 62
Weight per Foot
0.024 lb/ft
Resistance Properties
Abrasion Resistant, Chemical Resistant
Maximum Operating Temperature
200 Degrees F
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Petroleum Product Compatibility
Lubricants
Reinforcement
Not Reinforced
Flexibility
Flexible
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Autoclavable
No
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Industry Application
Pneumatics, Machine Tools, Robotics
Maximum Operating Pressure
160 psi @ 200 Degrees F
Beverage, Food, and Water Compatibility
Potable Water
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 160 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 12 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.