Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Overall 100 ft L

  • Mfr # PEFR-4-0100

  • Zoro # G111220134


product price: $53.29
/ea

Key Features

Wall Thickness
0.04 in
Autoclavable
No
For Fluid Type
Air
For Location
Indoor, Outdoor
Bend Radius
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEFR-4-0100
Zoro #
G111220134
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Bend Radius
3/4 in
Outside Diameter
1/4 in
Overall Length
100 ft
Inside Diameter
5/32 in

Details

Item
Tubing
Autoclavable
No
For Fluid Type
Air
For Location
Indoor, Outdoor
Hardness
Shore D 45
Maximum Operating Pressure
140 psi @ 150 Degrees F
Maximum Operating Temperature
150 Degrees F
Resistance Properties
Crack Resistant, Flame Resistant
Standards
ASTM D-1693, UL 94 V-2
Clarity
Opaque
Flexibility
Flexible
Minimum Operating Temperature
-85 Degrees F
Material
Polyethylene
Flow Application
Pneumatic Controls
Fitting Compatibility
Compression, Push-to-Connect
Color
Black
Weight per Foot
0.012 lb/ft
Stripe Color
No Stripe
Jacket Color
No Jacket
System of Measurement
Inch
Burst Pressure
560 psi
Industry Application
Pneumatics, Spark Environments, Weld Spatter
Tube Form
Coil
Application
Air
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Color Black, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 140 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Crack Resistant, Flame Resistant, Reinforcement Not Reinforced, Standards ASTM D-1693, UL 94 V-2, Wall Thickness 0.04 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.