Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Overall 100 ft L

  • Mfr # PPB-64-0100

  • Zoro # G111220233


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Material
PP
Bend Radius
1 1/4 in
Color
Black
Hardness
Rockwell R 77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPB-64-0100
Zoro #
G111220233
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Bend Radius
1 1/4 in
Overall Length
100 ft
Outside Diameter
3/8 in
Inside Diameter
1/4 in

Details

Material
PP
Item
Tubing
Color
Black
Hardness
Rockwell R 77
Standards
FDA
Clarity
Opaque
Maximum Operating Temperature
200 Degrees F
Burst Pressure
1,200 psi
Features
Low Water Absorption
Jacket Color
No Jacket
Minimum Operating Temperature
0 Degrees F
For Location
Indoor, Outdoor
Resistance Properties
Chemical Resistant, Crack Resistant
Stripe Color
No Stripe
Industry Application
Instrumentation, Pneumatics, Process Piping Systems
Autoclavable
No
For Fluid Type
Chemicals, Chlorinated Water, Hot Water
Application
Beverage, Chemical, Fluid, Food, Water
For Environment
High Pressure, High Temperature
System of Measurement
Inch
Tube Form
Coil
Flexibility
Flexible
Flow Application
Chemical Transfer, Chlorinated Water Supply, Food Contact, Pneumatics
Maximum Operating Pressure
300 psi @ 200 Degrees F
Reinforcement
Not Reinforced
Weight per Foot
0.024 lb/ft
Food Application
Food and Beverage
Fitting Compatibility
Compression, Push-to-Connect

Description

Tubing, Application Beverage, Chemical, Fluid, Food, Water, Color Black, Food Application Food and Beverage, Hardness Rockwell R 77, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material PP, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Resistance Properties Chemical Resistant, Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.