Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Overall 1000 ft L

  • Mfr # EB-43-1000

  • Zoro # G006438989


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.04 in
Bend Radius
1 in
Jacket Color
No Jacket
System of Measurement
Inch
For Potable Water Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-43-1000
Zoro #
G006438989
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Bend Radius
1 in
Inside Diameter
5/32 in
Outside Diameter
1/4 in
Overall Length
1,000 ft

Details

Item
Tubing
Jacket Color
No Jacket
System of Measurement
Inch
For Potable Water Use
Yes
For Location
Indoor, Outdoor
Stripe Color
No Stripe
Fitting Compatibility
Compression, Push-to-Connect
Industry Application
Pneumatics
Weight per Foot
0.011 lb/ft
Autoclavable
No
Tube Form
Coil
Maximum Operating Temperature
150 Degrees F
For Environment
Chemical
Application
Air, Chemical, Fluid
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Features
Made from 100% Virgin Resin Material
Burst Pressure
480 psi
For Fluid Type
Air, Potable Water, Water
Color
Black
Resistance Properties
Crack Resistant
Minimum Operating Temperature
-80 Degrees F
Reinforcement
Not Reinforced
Clarity
Opaque
Maximum Operating Pressure
120 psi (8.3 Bar) @ 73 Degrees F
Standards
ASTM D-1248, ASTM D-1693
Material
Polyethylene
Coil Weight
11 lb
Flexibility
Flexible
Hardness
Shore D 45

Description

Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 120 psi (8.3 Bar) @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 1,000 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced, Standards ASTM D-1248, ASTM D-1693, Wall Thickness 0.04 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.