Zoro Homepage

Tubing, Black, Overall 25 ft L

  • Mfr # 95U-4-062-BLK-025

  • Zoro # G211219946


product price: $41.55
/ea

Key Features

Wall Thickness
0.062 in
Material
Polyurethane
Burst Pressure
750 psi
Color
Black
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-4-062-BLK-025
Zoro #
G211219946
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
1/4 in
Overall Length
25 ft
Inside Diameter
1/8 in

Details

Material
Polyurethane
Item
Tubing
Burst Pressure
750 psi
Color
Black
Application
Air, Water
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Fitting Compatibility
Compression, Push-to-Connect
Minimum Operating Temperature
-40 Degrees F
For Fluid Type
Air, Water
For Location
Indoor, Outdoor
Stripe Color
No Stripe
Food and Beverage Compatibility
Potable Water
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Features
Hydrolytic Stability
Reinforcement
Not Reinforced
System of Measurement
Inch
Maximum Operating Temperature
180 Degrees F
Flexibility
Flexible
Vacuum Rated
Vacuum Rated
Autoclavable
No
Hardness
Shore A 90 to 95
Food Application
Beverage
Weight per Foot
0.019 lb/ft
Clarity
Opaque
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Jacket Color
No Jacket
Tube Form
Coil
Maximum Operating Pressure
250 psi @ 180 Degrees F

Description

Tubing, Application Air, Water, Color Black, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.