Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Overall 25 ft L

  • Mfr # EB-108-025

  • Zoro # G611220276


product price: $50.19
/ea

Key Features

Wall Thickness
0.062 in
Application
Air, Chemical, Fluid
Jacket Color
No Jacket
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Minimum Operating Temperature
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-108-025
Zoro #
G611220276
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
1/2 in
Bend Radius
4 in
Outside Diameter
5/8 in
Overall Length
25 ft

Details

Item
Tubing
Application
Air, Chemical, Fluid
Jacket Color
No Jacket
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Minimum Operating Temperature
-80 Degrees F
Clarity
Opaque
Weight per Foot
0.044 lb/ft
Maximum Operating Pressure
70 psi @ 70 Degrees F
System of Measurement
Inch
Hardness
Shore D 45
Maximum Operating Temperature
150 Degrees F
Resistance Properties
Crack Resistant
Autoclavable
No
Industry Application
Pneumatics
Fitting Compatibility
Compression, Push-to-Connect
For Environment
Chemical
For Potable Water Use
Yes
For Location
Indoor, Outdoor
Color
Black
Burst Pressure
280 psi
Flexibility
Flexible
For Fluid Type
Air, Potable Water, Water
Features
Made from 100% Virgin Resin Material
Standards
ASTM D-1248, ASTM D-1693
Material
Polyethylene
Stripe Color
No Stripe
Tube Form
Coil
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 70 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 5/8 in, Overall Length 25 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced, Standards ASTM D-1248, ASTM D-1693, Wall Thickness 0.062 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.