Zoro Homepage

Tubing, Black, Overall 25 ft L

  • Mfr # EB-53-025

  • Zoro # G111220240


product price: $33.59
/ea

Key Features

Wall Thickness
0.062 in
System of Measurement
Inch
Material
Polyethylene
For Potable Water Use
Yes
Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-53-025
Zoro #
G111220240
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Bend Radius
1 13/100 in
Inside Diameter
3/16 in
Overall Length
25 ft
Outside Diameter
5/16 in

Description

Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 145 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 5/16 in, Overall Length 25 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced, Standards ASTM D-1248, ASTM D-1693, Wall Thickness 0.062 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.