Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Overall 25 ft L

  • Mfr # EB-64-025-NSF

  • Zoro # G411220186


product price: $28.59
/ea

Key Features

Wall Thickness
1.6 mm
Flexibility
Flexible
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Minimum Operating Temperature
-80 Degrees F
Burst Pressure
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-64-025-NSF
Zoro #
G411220186
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.6 mm
Overall Length
25 ft
Bend Radius
1 1/4 in
Outside Diameter
3/8 in
Inside Diameter
1/4 in

Details

Item
Tubing
Flexibility
Flexible
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Minimum Operating Temperature
-80 Degrees F
Burst Pressure
500 psi
For Location
Indoor, Outdoor
For Fluid Type
Air, Potable Water, Water
Maximum Operating Temperature
150 Degrees F
Color
Black
Features
Made from 100% Virgin Resin Material
Stripe Color
No Stripe
Jacket Color
No Jacket
Industry Application
Pneumatics
Autoclavable
No
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Clarity
Opaque
Reinforcement
Not Reinforced
Weight per Foot
0.025 lb/ft
Hardness
Shore D 45
System of Measurement
Inch
Maximum Operating Pressure
125 psi @ 73 Degrees F
Tube Form
Coil
For Potable Water Use
Yes
Fitting Compatibility
Compression, Push-to-Connect
Material
Polyethylene
Resistance Properties
Crack Resistant
For Environment
Chemical
Application
Air, Chemical, Fluid

Description

Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.