Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Overall 25 ft L

  • Mfr # EB-64-025

  • Zoro # G511220222


product price: $37.79
/ea

Key Features

Wall Thickness
0.062 in
Stripe Color
No Stripe
Color
Black
Resistance Properties
Crack Resistant
Reinforcement
Not Reinforced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-64-025
Zoro #
G511220222
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
3/8 in
Inside Diameter
1/4 in
Overall Length
25 ft
Bend Radius
1 1/4 in

Details

Item
Tubing
Stripe Color
No Stripe
Color
Black
Resistance Properties
Crack Resistant
Reinforcement
Not Reinforced
Maximum Operating Temperature
150 Degrees F
For Location
Indoor, Outdoor
System of Measurement
Inch
Industry Application
Pneumatics
For Potable Water Use
Yes
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
125 psi @ 73 Degrees F
Tube Form
Coil
Jacket Color
No Jacket
Burst Pressure
500 psi
Minimum Operating Temperature
-80 Degrees F
For Environment
Chemical
Features
Made from 100% Virgin Resin Material
Material
Polyethylene
Standards
ASTM D-1248, ASTM D-1693
Application
Air, Chemical, Fluid
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Clarity
Opaque
Hardness
Shore D 45
For Fluid Type
Air, Potable Water, Water
Autoclavable
No
Flexibility
Flexible
Weight per Foot
0.025 lb/ft

Description

Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced, Standards ASTM D-1248, ASTM D-1693, Wall Thickness 0.062 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.