Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Overall 25 ft L

  • Mfr # EB-6X1-025

  • Zoro # G611220177


product price: $27.69
/ea

Key Features

Wall Thickness
1 mm
Overall Length
25 ft
Inside Diameter
4 mm
Jacket Color
No Jacket
Bend Radius
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-6X1-025
Zoro #
G611220177
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Overall Length
25 ft
Inside Diameter
4 mm
Bend Radius
1 in
Outside Diameter
6 mm

Details

Item
Tubing
Jacket Color
No Jacket
Maximum Operating Pressure
125 psi @ 150 Degrees F
For Fluid Type
Air, Potable Water, Water
Tube Form
Coil
Standards
ASTM D-1248, ASTM D-1693
Material
Polyethylene
Fitting Compatibility
Compression, Push-to-Connect
For Location
Indoor, Outdoor
Burst Pressure
500 psi
Hardness
Shore D 45
For Potable Water Use
Yes
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Flexibility
Flexible
Industry Application
Pneumatics
Resistance Properties
Crack Resistant
Application
Air, Chemical, Fluid
Maximum Operating Temperature
150 Degrees F
Autoclavable
No
For Environment
Chemical
Weight per Foot
0.013 lb/ft
System of Measurement
Metric
Color
Black
Features
Made from 100% Virgin Resin Material
Reinforcement
Not Reinforced
Minimum Operating Temperature
-80 Degrees F
Clarity
Opaque
Stripe Color
No Stripe

Description

Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 6 mm, Overall Length 25 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced, Standards ASTM D-1248, ASTM D-1693, Wall Thickness 1 mm, Autoclavable No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.