Zoro Homepage

Tubing, Black, Overall 25 ft L

  • Mfr # EB-8X1-025

  • Zoro # G911220211


product price: $34.29
/ea

Key Features

Wall Thickness
1 mm
Resistance Properties
Crack Resistant
Inside Diameter
6 mm
Features
Made from 100% Virgin Resin Material
Standards
ASTM D-1248, ASTM D-1693
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-8X1-025
Zoro #
G911220211
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Inside Diameter
6 mm
Bend Radius
1 1/2 in
Outside Diameter
8 mm
Overall Length
25 ft

Description

Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 55 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 8 mm, Overall Length 25 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced, Standards ASTM D-1248, ASTM D-1693, Wall Thickness 1 mm, Autoclavable No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.