Zoro Homepage

Tubing, Black, Overall 25 ft L

  • Mfr # NB-3-025-025

  • Zoro # G611220054


product price: $34.69
/ea

Key Features

Wall Thickness
0.025 in
Material
Nylon
Burst Pressure
1,000 psi
Color
Black
Fitting Compatibility
Compression, Push-to-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-3-025-025
Zoro #
G611220054
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.025 in
Bend Radius
63/100 in
Overall Length
25 ft
Inside Diameter
1/8 in
Outside Diameter
3/16 in

Details

Material
Nylon
Item
Tubing
Burst Pressure
1,000 psi
Color
Black
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Industry Application
Machine Tools, Pneumatics, Robotics
Flexibility
Flexible
Features
High-Grade Polyamide Resins for Strength and Flexibility
Stripe Color
No Stripe
Reinforcement
Not Reinforced
For Location
Indoor, Outdoor
System of Measurement
Inch
Weight per Foot
0.006 lb/ft
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Autoclavable
No
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Clarity
Opaque
Resistance Properties
Abrasion Resistant, Chemical Resistant
For Environment
Chemical
Jacket Color
No Jacket
Food and Beverage Compatibility
Potable Water
Tube Form
Coil
Petroleum Product Compatibility
Lubricants
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Pressure
250 psi @ 200 Degrees F
Hardness
Shore D 62

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/16 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.