Zoro Homepage

Tubing, Black, Overall 25 ft L

  • Mfr # NB-3-046-025

  • Zoro # G811220014


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.046 in
Color
Black
Material
Nylon
Burst Pressure
2,000 psi
Overall Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-3-046-025
Zoro #
G811220014
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.046 in
Overall Length
25 ft
Outside Diameter
3/16 in
Bend Radius
11/25 in
Inside Diameter
3/32 in

Details

Color
Black
Item
Tubing
Material
Nylon
Burst Pressure
2,000 psi
For Location
Indoor, Outdoor
Reinforcement
Not Reinforced
System of Measurement
Inch
Tube Form
Coil
Weight per Foot
0.009 lb/ft
Petroleum Product Compatibility
Lubricants
Maximum Operating Pressure
500 psi @ 200 Degrees F
Minimum Operating Temperature
-65 Degrees F
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Stripe Color
No Stripe
Industry Application
Machine Tools, Pneumatics, Robotics
Resistance Properties
Abrasion Resistant, Chemical Resistant
Food and Beverage Compatibility
Potable Water
Fitting Compatibility
Compression, Push-to-Connect
Features
High-Grade Polyamide Resins for Strength and Flexibility
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
For Environment
Chemical
Clarity
Opaque
Hardness
Shore D 62
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Maximum Operating Temperature
200 Degrees F
Jacket Color
No Jacket
Autoclavable
No
Flexibility
Flexible

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 500 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/16 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.