Zoro Homepage

Tubing, Black, Overall 25 ft L

  • Mfr # NB-4-035-025

  • Zoro # G811219995


product price: $40.19
/ea

Key Features

Wall Thickness
0.035 in
Material
Nylon
Color
Black
Burst Pressure
1,000 psi
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-4-035-025
Zoro #
G811219995
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.035 in
Outside Diameter
1/4 in
Bend Radius
22/25 in
Overall Length
25 ft
Inside Diameter
3/16 in

Details

Material
Nylon
Item
Tubing
Color
Black
Burst Pressure
1,000 psi
System of Measurement
Inch
Weight per Foot
0.011 lb/ft
Clarity
Opaque
Resistance Properties
Abrasion Resistant, Chemical Resistant
Jacket Color
No Jacket
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
For Location
Indoor, Outdoor
Petroleum Product Compatibility
Lubricants
For Environment
Chemical
Tube Form
Coil
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Industry Application
Machine Tools, Pneumatics, Robotics
Hardness
Shore D 62
Autoclavable
No
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Fitting Compatibility
Compression, Push-to-Connect
Flexibility
Flexible
Food and Beverage Compatibility
Potable Water
Maximum Operating Pressure
250 psi @ 200 Degrees F
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Features
High-Grade Polyamide Resins for Strength and Flexibility
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
200 Degrees F

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.