Zoro Homepage

Tubing, Black, Overall 25 ft L

  • Mfr # NB-6-093-025

  • Zoro # G211220041


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.093 in
Material
Nylon
Burst Pressure
2,000 psi
Color
Black
Maximum Operating Pressure
500 psi @ 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-6-093-025
Zoro #
G211220041
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.093 in
Overall Length
25 ft
Inside Diameter
3/16 in
Bend Radius
3/4 in
Outside Diameter
3/8 in

Details

Item
Tubing
Material
Nylon
Burst Pressure
2,000 psi
Color
Black
Maximum Operating Pressure
500 psi @ 200 Degrees F
Features
High-Grade Polyamide Resins for Strength and Flexibility
Maximum Operating Temperature
200 Degrees F
Stripe Color
No Stripe
Autoclavable
No
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Flexibility
Flexible
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Food and Beverage Compatibility
Potable Water
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Industry Application
Machine Tools, Pneumatics, Robotics
Tube Form
Coil
For Environment
Chemical
Resistance Properties
Abrasion Resistant, Chemical Resistant
For Location
Indoor, Outdoor
Petroleum Product Compatibility
Lubricants
Reinforcement
Not Reinforced
Weight per Foot
0.038 lb/ft
Minimum Operating Temperature
-65 Degrees F
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Jacket Color
No Jacket
Hardness
Shore D 62
Clarity
Opaque

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 500 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.