Zoro Homepage

Tubing, Black, Overall 25 ft L

  • Mfr # NB10X1-025

  • Zoro # G911220068


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Color
Black
Burst Pressure
725 psi
Material
Nylon
Tube Form
Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB10X1-025
Zoro #
G911220068
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Overall Length
25 ft
Outside Diameter
10 mm
Bend Radius
1 17/50 in
Inside Diameter
8 mm

Details

Color
Black
Burst Pressure
725 psi
Material
Nylon
Item
Tubing
Tube Form
Coil
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Minimum Operating Temperature
-65 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Autoclavable
No
Food and Beverage Compatibility
Potable Water
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant
Features
High-Grade Polyamide Resins for Strength and Flexibility
Flexibility
Flexible
System of Measurement
Metric
For Location
Indoor, Outdoor
Jacket Color
No Jacket
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Industry Application
Machine Tools, Pneumatics, Robotics
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Petroleum Product Compatibility
Lubricants
Maximum Operating Pressure
181 psi @ 200 Degrees F
Reinforcement
Not Reinforced
Clarity
Opaque
Hardness
Shore D 62
Weight per Foot
0.02 lb/ft
Stripe Color
No Stripe
For Environment
Chemical

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 181 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 10 mm, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Wall Thickness 1 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.