Zoro Homepage

Tubing, Black, Overall 25 ft L

  • Mfr # NB12X1-025

  • Zoro # G711220138


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Burst Pressure
638 psi
Color
Black
Material
Nylon
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB12X1-025
Zoro #
G711220138
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Overall Length
25 ft
Inside Diameter
10 mm
Bend Radius
1 77/100 in
Outside Diameter
12 mm

Details

Item
Tubing
Burst Pressure
638 psi
Color
Black
Material
Nylon
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Clarity
Opaque
Petroleum Product Compatibility
Lubricants
Industry Application
Machine Tools, Pneumatics, Robotics
Features
High-Grade Polyamide Resins for Strength and Flexibility
For Location
Indoor, Outdoor
For Environment
Chemical
Tube Form
Coil
Flexibility
Flexible
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Maximum Operating Temperature
200 Degrees F
Autoclavable
No
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Fitting Compatibility
Compression, Push-to-Connect
Food and Beverage Compatibility
Potable Water
Weight per Foot
0.024 lb/ft
Hardness
Shore D 62
System of Measurement
Metric
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Resistance Properties
Abrasion Resistant, Chemical Resistant
Stripe Color
No Stripe
Maximum Operating Pressure
160 psi @ 200 Degrees F
Minimum Operating Temperature
-65 Degrees F

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 160 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 12 mm, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Wall Thickness 1 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.