Zoro Homepage

Tubing, Black, Overall 25 ft L

  • Mfr # NB8X1-025

  • Zoro # G711219996


product price: $73.99
/ea

Key Features

Wall Thickness
1 mm
Color
Black
Material
Nylon
Burst Pressure
986 psi
Outside Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB8X1-025
Zoro #
G711219996
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Outside Diameter
8 mm
Overall Length
25 ft
Inside Diameter
6 mm
Bend Radius
1 7/50 in

Details

Color
Black
Material
Nylon
Burst Pressure
986 psi
Item
Tubing
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Stripe Color
No Stripe
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Hardness
Shore D 62
Maximum Operating Pressure
247 psi @ 200 Degrees F
System of Measurement
Metric
For Environment
Chemical
For Location
Indoor, Outdoor
Resistance Properties
Abrasion Resistant, Chemical Resistant
Autoclavable
No
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Weight per Foot
0.016 lb/ft
Maximum Operating Temperature
200 Degrees F
Food and Beverage Compatibility
Potable Water
Industry Application
Machine Tools, Pneumatics, Robotics
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Petroleum Product Compatibility
Lubricants
Features
High-Grade Polyamide Resins for Strength and Flexibility
Clarity
Opaque
Flexibility
Flexible
Minimum Operating Temperature
-65 Degrees F

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 247 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 8 mm, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Wall Thickness 1 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.