Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Overall 25 ft L

  • Mfr # PPB-108-025

  • Zoro # G211219953


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Bend Radius
4 in
Hardness
Rockwell R 77
Color
Black
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPB-108-025
Zoro #
G211219953
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Bend Radius
4 in
Inside Diameter
1/2 in
Overall Length
25 ft
Outside Diameter
5/8 in

Details

Item
Tubing
Hardness
Rockwell R 77
Color
Black
Standards
FDA
Material
PP
For Location
Indoor, Outdoor
Application
Beverage, Chemical, Fluid, Food, Water
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Autoclavable
No
Fitting Compatibility
Compression, Push-to-Connect
Burst Pressure
700 psi
Maximum Operating Temperature
200 Degrees F
Features
Low Water Absorption
Resistance Properties
Chemical Resistant, Crack Resistant
For Fluid Type
Chemicals, Chlorinated Water, Hot Water
Clarity
Opaque
Industry Application
Instrumentation, Pneumatics, Process Piping Systems
Food Application
Food and Beverage
Stripe Color
No Stripe
System of Measurement
Inch
Minimum Operating Temperature
0 Degrees F
Flexibility
Flexible
Weight per Foot
0.042 lb/ft
Flow Application
Chemical Transfer, Chlorinated Water Supply, Food Contact, Pneumatics
Maximum Operating Pressure
175 psi @ 200 Degrees F
Tube Form
Coil
For Environment
High Pressure, High Temperature

Description

Tubing, Application Beverage, Chemical, Fluid, Food, Water, Color Black, Food Application Food and Beverage, Hardness Rockwell R 77, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material PP, Material Trade Name Not Applicable, Maximum Operating Pressure 175 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/8 in, Overall Length 25 ft, Resistance Properties Chemical Resistant, Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.