Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Overall 25 ft L

  • Mfr # PPB-43-025

  • Zoro # G211220164


product price: $31.69
/ea

Key Features

Wall Thickness
0.04 in
Material
PP
Standards
FDA
Hardness
Rockwell R 77
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPB-43-025
Zoro #
G211220164
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Bend Radius
1 in
Outside Diameter
1/4 in
Overall Length
25 ft
Inside Diameter
5/32 in

Details

Item
Tubing
Material
PP
Standards
FDA
Hardness
Rockwell R 77
Color
Black
Features
Low Water Absorption
For Fluid Type
Chemicals, Chlorinated Water, Hot Water
Maximum Operating Pressure
300 psi @ 200 Degrees F
System of Measurement
Inch
Tube Form
Coil
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Flow Application
Chemical Transfer, Chlorinated Water Supply, Food Contact, Pneumatics
Jacket Color
No Jacket
Resistance Properties
Chemical Resistant, Crack Resistant
Flexibility
Flexible
For Environment
High Pressure, High Temperature
Autoclavable
No
Minimum Operating Temperature
0 Degrees F
Food Application
Food and Beverage
Application
Beverage, Chemical, Fluid, Food, Water
Industry Application
Instrumentation, Pneumatics, Process Piping Systems
For Location
Indoor, Outdoor
Weight per Foot
0.01 lb/ft
Maximum Operating Temperature
200 Degrees F
Clarity
Opaque
Fitting Compatibility
Compression, Push-to-Connect
Burst Pressure
1,400 psi

Description

Tubing, Application Beverage, Chemical, Fluid, Food, Water, Color Black, Food Application Food and Beverage, Hardness Rockwell R 77, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material PP, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Resistance Properties Chemical Resistant, Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.