Zoro Homepage

Tubing, Black, Overall 250 ft L

  • Mfr # NB-4-035

  • Zoro # G906439161


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.035 in
Burst Pressure
1,000 psi
Material
Nylon
Color
Black
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-4-035
Zoro #
G906439161
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.035 in
Overall Length
250 ft
Outside Diameter
1/4 in
Inside Diameter
3/16 in
Bend Radius
22/25 in

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.