Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Overall 250 ft L

  • Mfr # NB-8-062

  • Zoro # G006439115


product price: $887.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Material
Nylon
Burst Pressure
1,000 psi
Color
Black
Flexibility
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-8-062
Zoro #
G006439115
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
3/8 in
Outside Diameter
1/2 in
Bend Radius
1 1/4 in
Overall Length
250 ft

Details

Material
Nylon
Burst Pressure
1,000 psi
Color
Black
Item
Tubing
Flexibility
Flexible
Hardness
Shore D 62
Reinforcement
Not Reinforced
Petroleum Product Compatibility
Lubricants
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Minimum Operating Temperature
-65 Degrees F
System of Measurement
Inch
Features
High-Grade Polyamide Resins for Strength and Flexibility
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Maximum Operating Temperature
200 Degrees F
Beverage, Food, and Water Compatibility
Potable Water
Resistance Properties
Abrasion Resistant, Chemical Resistant
Stripe Color
No Stripe
Coil Weight
9.75 lb
Industry Application
Pneumatics, Machine Tools, Robotics
For Location
Indoor, Outdoor
Maximum Operating Pressure
250 psi @ 200 Degrees F
Clarity
Opaque
For Environment
Chemical
Tube Form
Coil
Autoclavable
No
Jacket Color
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Weight per Foot
0.039 lb/ft
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/2 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.