Tubing, Black, Overall 50 ft L

  • Mfr # 95UM-10X1.75-BLK-050

  • Zoro # G311219938


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1.75 mm
Material
Polyurethane
Application
Air, Water
Color
Black
Burst Pressure
510 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UM-10X1.75-BLK-050
Zoro #
G311219938
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.75 mm
Outside Diameter
10 mm
Overall Length
50 ft
Inside Diameter
6.5 mm

Details

Material
Polyurethane
Application
Air, Water
Color
Black
Item
Tubing
Burst Pressure
510 psi
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Maximum Operating Temperature
180 Degrees F
Flexibility
Flexible
Vacuum Rated
Vacuum Rated
Jacket Color
No Jacket
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Reinforcement
Not Reinforced
Food Application
Beverage
Fitting Compatibility
Compression, Push-to-Connect
Food and Beverage Compatibility
Potable Water
For Fluid Type
Air, Water
For Location
Indoor, Outdoor
System of Measurement
Metric
Clarity
Opaque
Hardness
Shore A 90 to 95
Features
Hydrolytic Stability
Tube Form
Coil
Minimum Operating Temperature
-40 Degrees F
Autoclavable
No
Maximum Operating Pressure
170 psi @ 180 Degrees F
Stripe Color
No Stripe
Weight per Foot
0.036 lb/ft
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Description

Tubing, Application Air, Water, Color Black, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 6.5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 10 mm, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.