Zoro Homepage

Tubing, Black, Overall 50 ft L

  • Mfr # EB-10X1.5-050

  • Zoro # G711220268


product price: $64.89
/ea

Key Features

Wall Thickness
1.5 mm
Weight per Foot
0.026 lb/ft
Minimum Operating Temperature
-80 Degrees F
Color
Black
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-10X1.5-050
Zoro #
G711220268
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.5 mm
Bend Radius
1 1/2 in
Inside Diameter
7 mm
Overall Length
50 ft
Outside Diameter
10 mm

Details

Item
Tubing
Weight per Foot
0.026 lb/ft
Minimum Operating Temperature
-80 Degrees F
Color
Black
Material
Polyethylene
Standards
ASTM D-1248, ASTM D-1693
For Environment
Chemical
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
125 psi @ 70 Degrees F
Resistance Properties
Crack Resistant
Fitting Compatibility
Compression, Push-to-Connect
For Location
Indoor, Outdoor
Tube Form
Coil
Flexibility
Flexible
For Fluid Type
Air, Potable Water, Water
Autoclavable
No
Clarity
Opaque
System of Measurement
Metric
Stripe Color
No Stripe
Hardness
Shore D 45
For Potable Water Use
Yes
Application
Air, Chemical, Fluid
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Features
Made from 100% Virgin Resin Material
Jacket Color
No Jacket
Burst Pressure
500 psi
Reinforcement
Not Reinforced
Industry Application
Pneumatics

Description

Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 7 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 10 mm, Overall Length 50 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced, Standards ASTM D-1248, ASTM D-1693, Wall Thickness 1.5 mm, Autoclavable No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.