Zoro Homepage

Tubing, Black, Overall 50 ft L

  • Mfr # EB-43-050-NSF

  • Zoro # G411220278


product price: $30.39
/ea

Key Features

Wall Thickness
0.04 in
Hardness
Shore D 45
Burst Pressure
480 psi
Color
Black
Tube Form
Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-43-050-NSF
Zoro #
G411220278
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Inside Diameter
5/32 in
Bend Radius
1 in
Overall Length
50 ft
Outside Diameter
1/4 in

Details

Item
Tubing
Hardness
Shore D 45
Burst Pressure
480 psi
Color
Black
Tube Form
Coil
Features
Made from 100% Virgin Resin Material
Reinforcement
Not Reinforced
Weight per Foot
0.011 lb/ft
Maximum Operating Temperature
150 Degrees F
For Fluid Type
Air, Potable Water, Water
For Environment
Chemical
Stripe Color
No Stripe
Resistance Properties
Crack Resistant
Fitting Compatibility
Compression, Push-to-Connect
Clarity
Opaque
System of Measurement
Inch
For Potable Water Use
Yes
Industry Application
Pneumatics
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Minimum Operating Temperature
-80 Degrees F
Material
Polyethylene
Autoclavable
No
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
For Location
Indoor, Outdoor
Jacket Color
No Jacket
Maximum Operating Pressure
120 psi (8.3 Bar) @ 73 Degrees F
Flexibility
Flexible
Application
Air, Chemical, Fluid

Description

Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 120 psi (8.3 Bar) @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.