Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Overall 50 ft L

  • Mfr # EB-43-050

  • Zoro # G011220296


product price: $33.45
/ea

Key Features

Wall Thickness
0.04 in
Bend Radius
1 in
Minimum Operating Temperature
-80 Degrees F
Inside Diameter
5/32 in
Maximum Operating Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-43-050
Zoro #
G011220296
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Bend Radius
1 in
Inside Diameter
5/32 in
Outside Diameter
1/4 in
Overall Length
50 ft

Details

Item
Tubing
Minimum Operating Temperature
-80 Degrees F
Maximum Operating Temperature
150 Degrees F
For Potable Water Use
Yes
For Location
Indoor, Outdoor
Jacket Color
No Jacket
Burst Pressure
480 psi
Industry Application
Pneumatics
Color
Black
Stripe Color
No Stripe
Fitting Compatibility
Compression, Push-to-Connect
Standards
ASTM D-1248, ASTM D-1693
System of Measurement
Inch
Material
Polyethylene
Flexibility
Flexible
Weight per Foot
0.011 lb/ft
Hardness
Shore D 45
Autoclavable
No
Tube Form
Coil
Clarity
Opaque
For Environment
Chemical
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Resistance Properties
Crack Resistant
Maximum Operating Pressure
120 psi (8.3 Bar) @ 73 Degrees F
For Fluid Type
Air, Potable Water, Water
Application
Air, Chemical, Fluid
Features
Made from 100% Virgin Resin Material
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 120 psi (8.3 Bar) @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced, Standards ASTM D-1248, ASTM D-1693, Wall Thickness 0.04 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.