Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Overall 50 ft L

  • Mfr # EB-53-050

  • Zoro # G211220232


product price: $49.99
/ea

Key Features

Wall Thickness
0.062 in
Resistance Properties
Crack Resistant
For Location
Indoor, Outdoor
Fitting Compatibility
Compression, Push-to-Connect
Autoclavable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-53-050
Zoro #
G211220232
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
3/16 in
Bend Radius
1 13/100 in
Overall Length
50 ft
Outside Diameter
5/16 in

Details

Item
Tubing
Resistance Properties
Crack Resistant
For Location
Indoor, Outdoor
Fitting Compatibility
Compression, Push-to-Connect
Autoclavable
No
Stripe Color
No Stripe
Application
Air, Chemical, Fluid
Reinforcement
Not Reinforced
Maximum Operating Pressure
145 psi @ 73 Degrees F
Weight per Foot
0.02 lb/ft
Standards
ASTM D-1248, ASTM D-1693
Maximum Operating Temperature
150 Degrees F
Jacket Color
No Jacket
Features
Made from 100% Virgin Resin Material
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
System of Measurement
Inch
Industry Application
Pneumatics
Tube Form
Coil
Clarity
Opaque
Material
Polyethylene
Burst Pressure
580 psi
Flexibility
Flexible
For Environment
Chemical
For Potable Water Use
Yes
Minimum Operating Temperature
-80 Degrees F
Hardness
Shore D 45
For Fluid Type
Air, Potable Water, Water
Color
Black

Description

Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 145 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 5/16 in, Overall Length 50 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced, Standards ASTM D-1248, ASTM D-1693, Wall Thickness 0.062 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.