Zoro Homepage

Tubing, Black, Overall 50 ft L

  • Mfr # EB-86-050-NSF

  • Zoro # G511220239


product price: $82.75
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Overall Length
50 ft
Maximum Operating Temperature
150 Degrees F
Inside Diameter
3/8 in
Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-86-050-NSF
Zoro #
G511220239
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
50 ft
Inside Diameter
3/8 in
Outside Diameter
1/2 in
Bend Radius
2 1/2 in

Details

Item
Tubing
Maximum Operating Temperature
150 Degrees F
Clarity
Opaque
For Environment
Chemical
Minimum Operating Temperature
-80 Degrees F
Reinforcement
Not Reinforced
For Potable Water Use
Yes
Flexibility
Flexible
For Fluid Type
Air, Potable Water, Water
Industry Application
Pneumatics
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Weight per Foot
0.034 lb/ft
Maximum Operating Pressure
90 psi @ 73 Degrees F
Features
Made from 100% Virgin Resin Material
System of Measurement
Inch
Autoclavable
No
For Location
Indoor
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Resistance Properties
Crack Resistant
Stripe Color
No Stripe
Application
Air, Chemical, Fluid
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Color
Black
Material
Polyethylene
Jacket Color
No Jacket
Burst Pressure
360 psi
Hardness
Shore D 45

Description

Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 90 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.