Zoro Homepage

Tubing, Black, Overall 50 ft L

  • Mfr # EB-8X1-050

  • Zoro # G911220204


product price: $39.99
/ea

Key Features

Wall Thickness
1 mm
Flexibility
Flexible
Clarity
Opaque
Maximum Operating Temperature
150 Degrees F
Burst Pressure
400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-8X1-050
Zoro #
G911220204
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Outside Diameter
8 mm
Bend Radius
1 1/2 in
Inside Diameter
6 mm
Overall Length
50 ft

Details

Item
Tubing
Flexibility
Flexible
Clarity
Opaque
Maximum Operating Temperature
150 Degrees F
Burst Pressure
400 psi
Weight per Foot
0.014 lb/ft
Fitting Compatibility
Compression, Push-to-Connect
Material
Polyethylene
Hardness
Shore D 45
Autoclavable
No
For Potable Water Use
Yes
For Environment
Chemical
Standards
ASTM D-1248, ASTM D-1693
For Fluid Type
Air, Potable Water, Water
Tube Form
Coil
Application
Air, Chemical, Fluid
Maximum Operating Pressure
55 psi @ 150 Degrees F
Color
Black
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Features
Made from 100% Virgin Resin Material
Resistance Properties
Crack Resistant
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Industry Application
Pneumatics
System of Measurement
Metric
For Location
Indoor, Outdoor
Stripe Color
No Stripe
Minimum Operating Temperature
-80 Degrees F

Description

Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 55 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 8 mm, Overall Length 50 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced, Standards ASTM D-1248, ASTM D-1693, Wall Thickness 1 mm, Autoclavable No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.